Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 320g Capacity
Mfr # FX-300IWP
Zoro # G4036374
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FX-300IWP
- Zoro # G4036374
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 5 in |
Overall Length | 10 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 3 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 320 g |
Scale Graduations | 0.001 g |
Scale Display | VFD |
Washdown | No |
Includes | AC Adapter, Breeze Break, Manual |
Power Unit | 120V AC Adapter |
Housing Material | Plastic |
Scale Connection Ports | RS-232 |
Standards | GCP, GLP, GMP, IP65, ISO |
Scale Readability | 0.001g |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Application Modes | Lab, Light Industrial |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.001 g, Scale Display VFD, Weighing Surface Width 5 in, Overall Length 10 1/4 in, Overall Width 7 1/2 in, Overall Height 3 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards GCP, GLP, GMP, IP65, ISO, Includes AC Adapter, Breeze Break, Manual
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- ENCORE PACKAGING Economy Front Action Sealer, 5/8" (EP-1810-58)
- NINJATEK NinjaFlex Steel 3Mm 2Kg (3DNF1429020)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- VELAB Checkweighing Scales 6kg/12lb 0.2g/0.0005lb (VE-CW6S)
- A&D Weighing Shipping & Packing Scales