Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 310g Capacity
Mfr # HT-300
Zoro # G9181444
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # HT-300
- Zoro # G9181444
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Length | 7 11/16 in |
Overall Width | 5 3/8 in |
Overall Height | 1 3/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 310 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.1g |
Platform Material | ABS Plastic |
Includes | User Manual |
Item | Compact Bench Scale |
Application Modes | Weighing |
Housing Material | ABS Plastic |
Power Unit | AA Batteries |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 310 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 7 11/16 in, Overall Width 5 3/8 in, Overall Height 1 3/4 in, Application Modes Weighing, Power Unit AA Batteries, Platform Material ABS Plastic, Housing Material ABS Plastic, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- A&D Weighing Bench and Floor Scales