Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 310g Capacity
Mfr # EJ-300
Zoro # G4135467
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EJ-300
- Zoro # G4135467
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 7 1/2 in |
Overall Length | 8 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 310 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Includes | AC adapter |
Application Modes | Lab, Light Industrial |
Scale Readability | 0.01g |
Scale Connection Ports | RS-232 |
Power Unit | 120V AC Adapter or (4) AA Batteries |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 310 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Width 4 1/4 in, Overall Length 8 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter or (4) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Includes AC Adapter, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND National Brand 63-453 Four-Ring Ledger Binder Kit- 100 Ledger Sheets- 8 1/2 x 5 1/2 (63-453)
- NINJATEK Cheetah Fire 1.75Mm .5Kg (3DCH0317505)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- A&D Weighing Shipping & Packing Scales