Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 3100g Capacity
Mfr # HT-3000
Zoro # G9181462
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 1 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HT-3000
- Zoro # G9181462
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Height | 1 3/4 in |
Overall Width | 7 11/16 in |
Overall Length | 5 3/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,100 g |
Scale Graduations | 1 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 1g |
Item | Compact Bench Scale |
Platform Material | ABS Plastic |
Housing Material | ABS Plastic |
Includes | User Manual |
Application Modes | Weighing |
Power Unit | AA Batteries |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,100 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 5 3/8 in, Overall Width 7 11/16 in, Overall Height 1 3/4 in, Application Modes Weighing, Power Unit AA Batteries, Platform Material ABS Plastic, Housing Material ABS Plastic, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- BOSTITCH STAPLES 5/16"" FOR H30-6 (STCR26195/16)
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- PINNACLE Digital Floor Platform 10,000 lb. Capacity (PS7044-10N)
- A&D Weighing Bench and Floor Scales