Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 300g Capacity
Mfr # HL-300WP
Zoro # G4754066
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 300 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HL-300WP
- Zoro # G4754066
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Height | 2 in |
Overall Width | 7 1/2 in |
Overall Length | 5 1/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 300 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Includes | Manual |
Scale Readability | 0.1g |
Platform Material | Stainless Steel |
Power Unit | (6) AA Batteries |
Standards | Meets HACCP Requirements, NSF Listed |
Scale Connection Ports | RS-232 |
Housing Material | Stainless steel |
Application Modes | Food and Fishing Industries |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 300 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 5 1/16 in, Overall Width 7 1/2 in, Overall Height 2 in, Application Modes Food and Fishing Industries, Power Unit (6) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards Meets HACCP Requirements, NSF Listed
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Light Blue Color Family, Paint (84008)
- CARSON DELLOSA Kind Vibes This Is One Bright Bunch Bulletin Board Set (110525)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- ADAM EQUIPMENT Adam Equipment LBX 12 Latitude Compact Bench Scale, 25 lb x 0.005 lb (LBX 12)
- A&D Weighing Bench and Floor Scales