Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 300g Capacity
Mfr # EK-300I
Zoro # G9180665
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # EK-300I
- Zoro # G9180665
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 in |
Weighing Surface Width | 4 5/16 in |
Overall Width | 7 1/2 in |
Overall Height | 2 1/8 in |
Overall Length | 8 5/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 300 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Weighing |
Power Unit | 120V AC Adapter |
Housing Material | Die Cast |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Scale Connection Ports | RS-232C |
Includes | User Manual |
Scale Readability | 0.01g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 300 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.005g Readability (ML-50)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D Weighing Bench and Floor Scales