Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 3000g Capacity
Mfr # EK-3000I
Zoro # G9180683
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # EK-3000I
- Zoro # G9180683
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 6 11/16 in |
Overall Height | 2 1/8 in |
Overall Length | 8 5/8 in |
Overall Width | 7 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,000 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Weighing |
Scale Readability | 0.1g |
Housing Material | Die Cast |
Scale Connection Ports | RS-232C |
Power Unit | 120V AC Adapter |
Includes | User Manual |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 6 11/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- ZORO SELECT 2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000 (1HAA7)
- TENNANT Front Squeegee Blade (1221115)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- A&D WEIGHING Digital Compact Bench Scale 50 lb. Capacity (FC-20KI)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D Weighing Shipping & Packing Scales