Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 20kg/44 lb. Capacity
Mfr # SJ-20KHS
Zoro # G3968666
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Scale Graduations 0.01 kg/0.02 lb
- Weighing Surface Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # SJ-20KHS
- Zoro # G3968666
- UPC # 093764500336
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 in |
Overall Height | 4 1/4 in |
Overall Length | 9 3/4 in |
Overall Width | 10 1/4 in |
Overall Depth | 9 3/4 in |
Weighing Surface Height | 4 in |
Battery Size | D |
Cord Length | 36 in |
Display Character Height | 1 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 in, Weight Capacity 44 lb, Weighing Units kg, lb, oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 10 1/4 in, Overall Depth 9 3/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Net Weight, Weight
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- NOVUS Stapler, 50 Capacity, 2-3/8 in. Throat D (020-1454)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Compact Bench Scale 410g Capacity (EJ-410)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- A&D Weighing Bench and Floor Scales