Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 2000g/4.4 lb. Capacity
Mfr # SJ-2000HS
Zoro # G3954553
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units g, lb
- Capacity 4.4 lb, 2,000 g
- Scale Graduations 0.002 lb, 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # SJ-2000HS
- Zoro # G3954553
- UPC # 093764500268
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/8 in |
Overall Length | 9 3/4 in |
Overall Width | 10 1/4 in |
Overall Height | 4 in |
Details
Scale Sub-Category | Food Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 4.4 lb, 2,000 g |
Scale Graduations | 0.002 lb, 1 g |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Scale Connection Ports | RS-232 |
Standards | NSF, Trade Approved By NMI Australia |
Scale Readability | 1g/0.002 lb. |
Power Unit | (4) D Batteries |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Application Modes | Food, General Purpose |
Description
Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4.4 lb, 2,000 g, Scale Graduations 0.002 lb, 1 g, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/8 in, Overall Length 9 3/4 in, Overall Width 10 1/4 in, Overall Height 4 in, Application Modes Food, General Purpose, Power Unit (4) D Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Fome-Cor Foam Boards, 20 x 30, White, 25PK (5540)
- XEROX Xerox Belt Transfer Roller, 300000 Yield (008R13178)
- EVERCOAT Filler Univ Repair 1Qt (100769)
- RITE IN THE RAIN All Weather Stapled Notebook, 3-1/4in, PK3 (371FX-M)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- A&D WEIGHING Digital Platform Bench Scale 400 lb. Capacity (FG-200KAL)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- A&D WEIGHING Digital Compact Bench Scale 6 lb. Capacity (HC-3KI)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- A&D Weighing Bench and Floor Scales