Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 2000g Capacity
Mfr # HL-2000I
Zoro # G4227876
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 2,000 g
- Scale Graduations 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HL-2000I
- Zoro # G4227876
- UPC # 093764500183
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/8 in |
Weighing Surface Width | 5 1/8 in |
Overall Length | 5 1/16 in |
Overall Height | 2 in |
Overall Width | 5 1/8 in |
Battery Size | AA |
Display Character Height | 9/16 in |
Weighing Surface Height | 2 in |
Overall Depth | 7 5/8 in |
Description
Bench Scale, Scale Application Parts Weighing, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Weight Capacity 2,000 g, Weighing Units g, Scale Graduations 1 g, Overall Width 5 1/8 in, Overall Depth 7 5/8 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions General purpose weighing, Scale Features Auto Shut-Off, Low Battery Indicator
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- A&D Weighing Bench and Floor Scales