Shop All Bench and Floor Scales
This Product is Discontinued
A&D Weighing
Digital Compact Bench Scale 20 lb./10kg Capacity (Discontinued)
Mfr # SK-10KWP
Zoro # G4754391
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Capacity 20 lb, 10 kg
- Scale Graduations 0.01 lb, 0.005 kg, 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # SK-10KWP
- Zoro # G4754391
- UPC # 081159846152
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 1/16 in |
Overall Height | 5 3/4 in |
Overall Width | 11 in |
Overall Length | 10 1/2 in |
Details
Scale Sub-Category | Food Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 20 lb, 10 kg |
Scale Graduations | 0.01 lb, 0.005 kg, 5 g |
Scale Display | LCD |
Washdown | Yes |
Item | Compact Bench Scale |
Power Unit | (6) D Batteries |
Platform Material | Stainless Steel |
Scale Readability | 0.005kg/5g/0.01 lb. |
Housing Material | Stainless Steel |
Standards | CE, IP65, ISO 9001, NSF, UL,cUL |
Scale Connection Ports | RS-232 |
Application Modes | Production and QC |
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/16 in, Weighing Units g, kg, lb, Scale Graduations 0.01 lb, 0.005 kg, 5 g, Overall Width 11 in, Overall Height 5 3/4 in, Washdown Yes, Standards CE, IP65, ISO 9001, NSF, UL,cUL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.