Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 120g Capacity
Mfr # EK-120I
Zoro # G9180647
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # EK-120I
- Zoro # G9180647
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 in |
Weighing Surface Width | 4 5/16 in |
Overall Width | 7 1/2 in |
Overall Length | 8 5/8 in |
Overall Height | 2 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 120 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Power Unit | 120V AC Adapter |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Scale Readability | 0.01g |
Includes | User Manual |
Scale Connection Ports | RS-232C |
Housing Material | Die Cast |
Application Modes | Weighing |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 5/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- C-LINE PRODUCTS Clipboard Folder, Black, 12PK (30601-DS)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- A&D WEIGHING Digital Platform Bench Scale 60 lb./30kg Capacity (FG-30KAM)
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5001HS)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- A&D Weighing Bench and Floor Scales