Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 12000g Capacity
Mfr # EK-12KI
Zoro # G9180701
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 5 in
- Weighing Surface Width 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&D Weighing
- MFR # EK-12KI
- Zoro # G9180701
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 6 11/16 in |
Overall Width | 7 1/2 in |
Overall Height | 2 1/8 in |
Overall Length | 8 5/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 12,000 g |
Scale Graduations | 1 g |
Scale Display | LCD |
Washdown | No |
Includes | User Manual |
Power Unit | 120V AC Adapter |
Housing Material | Die Cast |
Scale Connection Ports | RS-232C |
Item | Compact Bench Scale |
Standards | NTEP |
Application Modes | Weighing |
Scale Readability | 1g |
Platform Material | Stainless Steel |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 12,000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 6 11/16 in, Overall Length 8 5/8 in, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Application Modes Weighing, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Standards NTEP, Includes User Manual, Weighing Units g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- A&D WEIGHING Digital Platform Bench Scale 400 lb. Capacity (FG-200KAL)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity (EJ-2000)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX222)
- A&D Weighing Bench and Floor Scales