Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 120 lb. Capacity
Mfr # HD-60KB
Zoro # G9181347
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 120 lb
- Scale Graduations 0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HD-60KB
- Zoro # G9181347
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 15 in |
Overall Height | 4 23/32 in |
Overall Width | 16 3/16 in |
Overall Length | 18 1/2 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 120 lb |
Scale Graduations | 0.02 lb |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Power Unit | 120V AC Adapter |
Housing Material | ABS Plastic |
Scale Connection Ports | RS-232C |
Scale Readability | 0.02 lb. |
Includes | User Manual |
Item | Compact Bench Scale |
Application Modes | Counting |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 lb, Scale Graduations 0.02 lb, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 in, Overall Length 18 1/2 in, Overall Width 16 3/16 in, Overall Height 4 23/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material ABS Plastic, Includes User Manual, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JA-RU Outd'r Bound Pump Rocket Foam Assorted 1 pc (673)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- A&D WEIGHING Digital Platform Bench Scale 60 lb./30kg Capacity (FG-30KAM)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- A&D Weighing Shipping & Packing Scales