Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 1000g Capacity
Mfr # HL-1000WP
Zoro # G4754075
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 1,000 g
- Scale Graduations 0.5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # HL-1000WP
- Zoro # G4754075
- UPC # 000066186618
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 7 1/2 in |
Overall Length | 5 1/16 in |
Overall Height | 2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,000 g |
Scale Graduations | 0.5 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232 |
Power Unit | (6) AA Batteries |
Platform Material | Stainless Steel |
Standards | IP65 |
Scale Readability | 0.5g |
Includes | Manual |
Application Modes | Food and Fishing Industries |
Housing Material | Stainless steel |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,000 g, Scale Graduations 0.5 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 5 1/16 in, Overall Width 7 1/2 in, Overall Height 2 in, Application Modes Food and Fishing Industries, Power Unit (6) AA Batteries, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards IP65, Includes Manual
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- DUCK BRAND Carton Sealing Tape, 2 in. x 60 yd., Clear (CS-60C)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- A&D WEIGHING Digital Compact Bench Scale 6 lb. Capacity (HC-3KI)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- UWE Washdown NTEP Scale, 50 lb, .01 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 50-16)
- A&D Weighing Shipping & Packing Scales