Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 100 lb. Capacity
Mfr # FC-50KI
Zoro # G9181435
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # FC-50KI
- Zoro # G9181435
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 in |
Overall Length | 13 in |
Overall Width | 18 13/64 in |
Overall Height | 4 19/32 in |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 100 lb |
Scale Graduations | 0.01 lb |
Scale Display | VFD |
Washdown | No |
Scale Readability | 0.01 lb. |
Housing Material | Die Cast |
Power Unit | 120V AC Adapter |
Application Modes | Counting |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232C |
Item | Compact Bench Scale |
Includes | User Manual |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 100 lb, Scale Graduations 0.01 lb, Scale Display VFD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 in, Overall Length 13 in, Overall Width 18 13/64 in, Overall Height 4 19/32 in, Application Modes Counting, Power Unit 120V AC Adapter, Scale Connection Ports RS-232C, Platform Material Stainless Steel, Housing Material Die Cast, Includes User Manual, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- SMEAD Cover, Report, 11X17, Be (81078)
- A&D WEIGHING Digital Compact Bench Scale 50 lb. Capacity (FC-20KI)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- A&D WEIGHING Digital Platform Bench Scale with Remote Indicator 61kg Capacity (GP-61KS)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-200KCWP)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- UWE Washdown NTEP Scale, 200 lb, .05 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 200-24)
- A&D Weighing Bench and Floor Scales