Shop All Food Scales
A&D Weighing
Compact Bench Scale, Digital, 1200g Cap.
Mfr # GF-1202A
Zoro # G9643227
product price: $1,100.00
/ea
Free Shipping & Returns
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Capacity 1,200 g
- Scale Graduations 0.01 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # GF-1202A
- Zoro # G9643227
- Country of Origin Japan
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 8 in |
Overall Height | 4 in |
Overall Length | 12 1/2 in |
Details
Digital/Mechanical | Digital |
Weighing Units | ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T |
Capacity | 1,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | RS-232, USB |
Power Unit | 120V AC Adapter |
Includes | In Use Cover |
Scale Item | Compact Bench Scale |
Housing Material | Die Cast Aluminum |
Item | Compact Bench Scale |
Scale Readability | 0.01g |
Platform Material | Stainless Steel |
For Use With | General Weighing, Material Testing, Parts Counting |
Application Modes | Animal Weighing, Check Weighing, Density Determination, Percent Weighing, Piece Counting, Statistical Calculation, Weighing, Weighing Beneath the Balance |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 1/2 in, Overall Width 8 in, Overall Height 4 in, Application Modes Animal Weighing, Check Weighing, Density Determination, Percent Weighing, Piece Counting, Statistical Calculation, Weighing, Weighing Beneath the Balance, Power Unit 120V AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Switch & Bracket Assy No (7606396)
- MANITOWOC Control Board (40005242)
- MIDDLEBY Filter (8/Pk) (3102468)
- TRUE Motor -115V (E800402)
- A&D WEIGHING Precision Toploading Balance, 6200X0.01 g External Calibration (GF-6002A)
- A&D WEIGHING Compact Bench Scale, Digital, 3200g Cap. (GF-3002A)
- A&D WEIGHING Compact Bench Scale, Digital, 1200g Cap. (GF-1003A)
- A&D WEIGHING Washdown Bench Scale, 13X0.0005lb (SJ-6000WP)
- AMERICAN WEIGH SCALES American Weigh Scales ATS-500-PL Ashtray Scale 500 x 0.1 G - Black (ATS-500-PL)
- FAST WEIGH Fast Weigh TR-600-BLK Digital Pocket Size Scale with Expansion Tray (TR-600-BLK)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- A&D Weighing Food Scales