Shop All Lab Scales & Balances
A&D Weighing
Apollo Analytical Balance, 122 x 0.0001 g
Mfr # GF-124A
Zoro # G8866180
product price: $2,125.99
/ea
Free Shipping & Returns
$2,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&D Weighing
- MFR # GF-124A
- Zoro # G8866180
- Country of Origin Japan
- Category Lab Scales & Balances
Details
Item | Apollo Analytical Balance,122 x 0.0001 g |
Description
Apollo Analytical Balance,122 x 0.0001 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- OHAUS Scout STX, STX622 (OH-30253009)
- OHAUS Ohaus® Scout® SPX622 Electronic Portable Balance with LCD Display, 620g x 0.01g (30253021)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- OHAUS Explorer Precision Balance, Model EX4202 (OH-83021357)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- A&D Weighing Lab Scales & Balances