Acurite

Wireless Thermometer, Digital LCD


product price: $25.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Display Digital LCD
  • Display Digit Size 1.0 in
  • Features 330 ft. Wireless Range, Transmits Data Every 16 sec., 12 hr. Clock, Daily High and Low Records
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Display Digit Size 1.0 in
Mounting Hole Diameter 0.25 in
Base Width 2.5 in
Display Size 3.42 in H x 2 in W
Base Depth 1.75 in
Base Height 6.4 in
Overall Length 5.7 in
Display Height 3.42 in
Sensor Height 4.8 in
Sensor Depth 0.9 in
Overall Dimensions 2.5 in W x 6.4 in H (Base)/1.6 in W x 4.8 in H x 0.9 in D (Sensor)
Overall Depth 1.9 in
Digit Height 1 in
Overall Width 2.7 in
Display Width 2 in
Sensor Width 1.6 in

Description

Wireless Thermometer, Sensor Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Number of Sensors 1, Transmission Range 330 ft, Primary Scale Outdoor Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (3) AAA Batteries, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 3.42 in H x 2 in W 2-Digit LCD Display - 1 in Digit Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.