Shop All Weather Station
Acurite
Weather Station, 0 to 99.99" Rain Fall
Mfr # 75077A4
Zoro # G7415731
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 158 Degrees
- Alarms No
- Wind Velocity 0 to 111.8 mph
- Rain Fall 0 to 99.99 in
- Includes Wireless Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 75077A4
- Zoro # G7415731
- UPC # 072397750776
- Country of Origin China
- Category Weather Station
Dimensions
Width | 7.9" |
Depth | 1" |
Height | 6.2" |
Manufacturer Warranty Length | 1 yr |
Description
Wireless Weather Station, Series AcuRite, Power Source (2) AA Alkaline or Lithium Batteries, (3) AA Alkaline Batteries, Display Screen Type Black & White, Data Update Frequency 16 sec (Outdoor), 60 sec (Indoor), Weather Sensor Type Temperature, Transmission Range 330 ft, Number of Pieces 2, Manufacturer Warranty Length 1 yr, Includes Wireless Temperature Sensor, Includes Case No, Min/Max Memory No, Mounting Type Tabletop, Sampling Rate 16 sec (Outdoor), 60 sec (Indoor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 (C660)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- ACURITE Acu-Rite 5-in-1 Wireless Color Wind and Rain Professional Weather Center Station (01529)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01095M)
- ACURITE Digital Color Weather Station (01201M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01089MCB)
- ACURITE Lightning Detector, 2-13/16" H, 2-1/2" W (02020CA1)
- ACURITE Acu-Rite Wind Weather Center Weather Station (00634A3)
- VANTAGE Wireless Console/Receiver (6351)
- Acurite Weather Station