Shop All Weather Station
Acurite
Weather Station, 0 to 99.99" Rain Fall
Mfr # 01094M
Zoro # G7415829
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 158 Degrees
- Alarms Yes
- Relative Humidity Range 1 to 99%
- Wind Velocity 0 to 111.8 mph
- Rain Fall 0 to 99.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 01094M
- Zoro # G7415829
- UPC # 072397010948
- Country of Origin China
- Category Weather Station
Dimensions
Mounting Hole Diameter | 0.25 in |
Sensor Depth | 0.9 in |
Sensor Height | 4.8 in |
Sensor Width | 1.6 in |
Overall Length | 5 in |
Display Width | 3.63 in |
Display Height | 3.25 in |
Overall Width | 5.25 in |
Digit Height | 3/4 in |
Base Height | 5 in |
Overall Dimensions | 5.4 in W x 5 in H (Base)/1.6 in W x 4.8 in H x 0.9 in D (Sensor) |
Display Size | 3 1/4 in H X 3 5/8 in W |
Base Width | 5.4 in |
Overall Depth | 1.13 in |
Base Depth | 1.3 in |
Description
Wireless Weather Station, Sensor Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Number of Sensors 3, Transmission Range 330 ft, Primary Scale Outdoor Humidity/Temperature, Base Power Source Details (3) AA Batteries, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 3 1/4 in H X 3 5/8 in W 2-Digit LCD Display - 3/4 in Digit Height, 5.4 in W x 5 in H (Base)/1.6 in W x 4.8 in H x 0.9 in D (Sensor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Two Sided Probe Kit (7220.890.WE.SET)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279AS04L60#)
- ASHCROFT Panel Mount Pressure Gauge (000135 (15W1001TH01BXUC30#))
- ACURITE Weather Station, 0 to 99.99" Rain Fall (00638A4)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01095M)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (02077M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01096M)
- ACURITE Digital Color Weather Station (01201M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- Acurite Weather Station