Shop All Weather Station
Acurite
Weather Station, 0 to 99.99" Rain Fall
Mfr # 01080M
Zoro # G7599019
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -4 Degrees to 158 Degrees
- Alarms Yes
- Relative Humidity Range 1 to 99%
- Wind Velocity 0 to 111.8 mph
- Rain Fall 0 to 99.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 01080M
- Zoro # G7599019
- UPC # 072397010801
- Country of Origin China
- Category Weather Station
Dimensions
Display Size | 2.6 in Dia |
Overall Length | 4 in |
Overall Dimensions | 4 in L x 3 3/4 in W x 1 1/4 in D |
Digit Height | 1 in |
Overall Depth | 1.25 in |
Overall Width | 3.75 in |
Display Diameter | 2.6 in |
Description
Wireless Weather Station, -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C, 1 Percent to 99.9 Percent, Primary Scale Humidity, Power Source Battery, Application Indoor, 2.6 in dia 3-Digit LCD Display - 1 in Digit Height, 4 in L x 3 3/4 in W x 1 1/4 in D, Tabletop, Wall-Mount, Temperature Scale Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Anemometer with Humidity, 0 to 6000 fpm (AVM440-A)
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- DESCO Wrist Strap, 5.5 to 13 In (09041)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- ACURITE Acu-Rite Sportsman Forecaster Weather Station (00250A1)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (00638A4)
- ACURITE Acu-Rite 5-in-1 Wireless Color Wind and Rain Professional Weather Center Station (01529)
- ACURITE Indoor Temperature and Humidity Monitor (00613A2)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (02077M)
- DAVIS INSTRUMENTS Radiation Shield (7714)
- Acurite Weather Station