Shop All Weather Station
Acurite
Weather Station, 0 to 99.99" Rain Fall
Mfr # 00638A4
Zoro # G7428447
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 158 Degrees
- Alarms No
- Relative Humidity Range 1 to 99%
- Wind Velocity 0 to 111.8 mph
- Rain Fall 0 to 99.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 00638A4
- Zoro # G7428447
- UPC # 072397006385
- Country of Origin China
- Category Weather Station
Dimensions
Height | 8" |
Width | 5.4" |
Depth | 1.9" |
Sensor Diameter | 5.3 in |
Sensor Length | 9.3 in |
Manufacturer Warranty Length | 1 yr |
Description
Wireless Weather Station, Series AcuRite Notos, Power Source (3) AA Alkaline Batteries (Weather Station), (4) AA Alkaline or Lithium Batteries (Sensor), Display Screen Type Color LCD, Data Update Frequency 18 sec, Weather Sensor Type Humidity, Temperature, Wind Speed, Transmission Range 330 ft, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Ground Plug Adapter, Banana Jack (ASK-37453)
- FLUKE Test Leads, 59 In. L, Black/Red (Fluke-TL221)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01089MCB)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01096M)
- ACURITE Digital Color Weather Station (01201M)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Station, Mold Rsk (308-1414MB-INT)
- Acurite Weather Station