Shop All Clocks
Acurite
Projection Alarm Clock Atomic
Mfr # 13020CA
Zoro # G5785127
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type LCD
- Width 5.4"
- Height 5"
- Depth 2.4"
- Features Projection, Alarm, Time Zone, Calendar, 180°deg, Projector Rotation, Humidity Display, Moon Phases, Temperature Display, Daylight Saving, USB Charging, Adjustable Brightness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.4" |
Height | 5" |
Depth | 2.4" |
Details
Item | Projection Alarm Clock Atomic |
Display Type | LCD |
Features | Projection, Alarm, Time Zone, Calendar, 180°deg, Projector Rotation, Humidity Display, Moon Phases, Temperature Display, Daylight Saving, USB Charging, Adjustable Brightness |
Description
Projection Alarm Clock Atomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- ZORO SELECT 12-1/2" Analog Wall Clock, White (1960)
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- Acurite Clocks