Shop All Clocks
This Product is Discontinued
Acurite
Projection Alarm Atomix (Discontinued)
Mfr # 13239A1
Zoro # G5785160
This Product is Discontinued
Key Features
- Display Type LCD
- Shape Rectangle
- Width 5.1"
- Height 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.1" |
Height | 3.6" |
Details
Item | Projection Alarm Atomix |
Display Type | LCD |
Shape | Rectangle |
Description
Projection Alarm Atomix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.