Shop All Weather Station
Acurite
Lightning Detector, 2-13/16" H, 2-1/2" W
Mfr # 02020CA1
Zoro # G7415996
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 0 to 25 mi
- Alarms Audible and Visual
- Width 2 1/2 in
- Height 2 13/16 in
- Power Source (2) AAA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acurite
- MFR # 02020CA1
- Zoro # G7415996
- UPC # 072397020206
- Country of Origin China
- Category Weather Station
Dimensions
Width | 2 1/2 in |
Height | 2 13/16 in |
Depth | 1 5/16 in |
Details
Item | Lightning Detector |
Ranges | 0 to 25 mi |
Alarms | Audible and Visual |
Power Source | (2) AAA Batteries |
Weight | 2.65 oz |
Includes | Belt Clip |
Description
Lightning Detector, Ranges 0 to 25 mi, Audible and Visual Alarms, Height 2 13/16 in, Width 2 1/2 in, Depth 1 5/16 in, Weight 2.65 oz, Power Source (2) AAA Batteries, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (02077M)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- ACURITE Acu-Rite Wind Weather Center Weather Station (00634A3)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01096M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- ABACUS Indoor/Outdoor Weather Station (AB45408)
- Acurite Weather Station