Shop All Clocks
Acurite
LED Digital Clock W/ Auto Dimming Brightness, 10"
Mfr # 75114M
Zoro # G0727029
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 10"
- Height 5-1/2"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10" |
Height | 5-1/2" |
Battery Size | AA |
Overall Height | 5 1/2 in |
Cord Length | 9 ft |
Overall Depth | 1 1/2 in |
Overall Width | 10 in |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Oversized 4.25 in Tall Digits Allow for Easy Viewing from Across the Office, Classroom, or Living Room, Six Different Brightness Settings and an Auto-Dim Mode |
Power Source | Electric |
Digit Color | White |
Voltage | 9V |
Battery Chemistry | Alkaline |
Description
Clock,LED,Digital,Auto Dimming,Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- ACURITE Basic 12-1/2"-dia. Indoor/Outdoor Clock (3LYK5)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE Projection Alarm Clock Atomic (13020CA)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- Acurite Clocks