Shop All Clocks
Acurite
LED Digital Clock W/ Auto Dimming Brightness, 10"
Mfr # 75112M
Zoro # G0727047
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 10"
- Height 5-1/2"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 10" |
Height | 5-1/2" |
Battery Size | AA |
Overall Height | 5 1/2 in |
Overall Width | 10 in |
Overall Depth | 1 1/2 in |
Cord Length | 9 ft |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Oversized 4.25 in Tall Digits Allow for Easy Viewing from Across the Office, Classroom, or Living Room, Six Different Brightness Settings and an Auto-Dim Mode |
Digit Color | Green |
Power Source | Electric |
Voltage | 9V |
Battery Chemistry | Alkaline |
Description
Clock,LED,Digital,Auto Dimming,Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- ACURITE 12-1/2" Analog Wall Clock, White (1960)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- Acurite Clocks