Shop All Clocks
Acurite
Large Digital Clock W/ Indoor Temperature, 14.5"
Mfr # 75152M
Zoro # G0726977
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 14-1/2"
- Height 6"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/2" |
Height | 6" |
Battery Size | AA |
Overall Height | 6 in |
Overall Depth | 1 1/2 in |
Overall Width | 14 1/2 in |
Cord Length | 9 ft |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C) |
Voltage | 5V |
Digit Color | Blue |
Power Source | Electric |
Battery Chemistry | Alkaline |
Description
Clock,Large,Digital,Indoor Temperatur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ACURITE Projection Alarm Clock Atomic (13020CA)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- Acurite Clocks