Shop All Clocks
Acurite
Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver
Mfr # 76102M
Zoro # G0726898
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 18"
- Height 8"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18" |
Height | 8" |
Battery Size | AA |
Cord Length | 9 ft |
Overall Height | 8 in |
Overall Width | 18 in |
Overall Depth | 1 1/2 in |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Voltage | 5V |
Digit Color | White |
Power Source | Electric |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C), Date and Day of the Week |
Battery Chemistry | Alkaline |
Description
Clock,Jumbo,Calendar,Digit,Indoor Tem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- ACURITE Basic 12-1/2"-dia. Indoor/Outdoor Clock (3LYK5)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- Acurite Clocks