Shop All Clocks
Acurite
Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue
Mfr # 76100M
Zoro # G0727099
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 18"
- Height 8"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 18" |
Height | 8" |
Battery Size | AA |
Cord Length | 9 ft |
Overall Depth | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 18 in |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Voltage | 5V |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C), Date and Day of the Week |
Power Source | Electric |
Digit Color | Blue |
Battery Chemistry | Alkaline |
Description
Clock,Jumbo,Calendar,Digit,Indoor Tem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- INTEX Air Bed Twin Elevated (64411ED)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- Acurite Clocks