Shop All Clocks
Acurite
Intelli-Time Digital Clock, 13.5"
Mfr # 75173M
Zoro # G0726889
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 13-1/2"
- Height 6"
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13-1/2" |
Height | 6" |
Battery Size | AA |
Overall Height | 6 3/8 in |
Overall Width | 13 1/2 in |
Overall Depth | 1 3/4 in |
Details
Item | Digital Clock |
Display Type | LCD |
Shape | Rectangle |
Power Source | Battery |
Features | Fold-Out Kickstand, Integrated Keyhole on Back |
Case Color | Silver |
Case Material | Plastic |
Battery Chemistry | Alkaline |
Description
Clock,Intelli-Time,Digital,13.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE 18" Analog Thermometer Wall Clock, Brown (50314A2)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ACURITE Basic 12-1/2"-dia. Indoor/Outdoor Clock (3LYK5)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- MORNING CALL 20078 Black Travel Alarm Clock (MO138407)
- Acurite Clocks