Shop All Clocks
Acurite
Digital Led Wall Clock, w/In Temp
Mfr # 75127A1
Zoro # G5785090
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 14-1/2"
- Height 6"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/2" |
Height | 6" |
Battery Size | AA |
Overall Depth | 1 1/2 in |
Overall Width | 14 1/2 in |
Overall Height | 6 in |
Cord Length | 9 ft |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Digit Color | Red |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C) |
Power Source | Electric |
Voltage | 5V |
Battery Chemistry | Alkaline |
Description
Digital Led Wall Clock,w/In Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- ACURITE Intelli-Time Digital Clock, 13.5" (75173M)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- Acurite Clocks