Shop All Weather Station
Acurite
Digital Color Weather Station
Mfr # 01201M
Zoro # G0726855
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Data Logging No
- Wireless Signal Strength 433 MHz
- Wi-Fi Compatible No
- Includes NIST-Traceable Calibration Certificate No
- Min/Max Memory No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 01201M
- Zoro # G0726855
- Country of Origin China
- Category Weather Station
Dimensions
Sensor Length | 4.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Weather Station,Digital Color, Series AcuRite, Power Source (2) AA Alkaline or Lithium Batteries (Sensor), (3) AA Alkaline Batteries (Display), 5V Power Adapter (Display), Display Screen Type Backlit Color LCD, Data Update Frequency 16 sec, Weather Sensor Type Humidity, Temperature, Transmission Range 330 ft, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU 5IN 1/2IN 9IN 0-250F NPT BIMETAL THERMOMETER (GT500R)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter (R3100SD)
- LA CROSSE TECHNOLOGY Weather Station w Forecast/Atomic Time (308-1417BL)
- ACURITE Lightning Detector, 2-13/16" H, 2-1/2" W (02020CA1)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (75077A3M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- ACURITE Indoor Temperature and Humidity Monitor (00613A2)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01089MCB)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (00638A4)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- Acurite Weather Station