Shop All Clocks
Acurite
Atomic Digital Wall Clock, 9"
Mfr # 75172
Zoro # G5785215
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 9"
- Height 8"
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9" |
Height | 8" |
Battery Size | AA |
Overall Height | 8 in |
Overall Width | 9 in |
Overall Depth | 1 1/4 in |
Details
Item | Digital Clock |
Display Type | LCD |
Shape | Rectangle |
Power Source | Battery |
Time Adjustment | Atomic, Auto Set DST, Radio Control |
Features | Easy-to-read Digits: Features Large Day, Date and Indoor Temperature (Degrees Fahrenheit or Celsius) Readings, Which Allow for Easy Viewing at a Glance or Across any Room, Versatile Placement Options: Integrated Keyhole on Back or Fold-Out Kickstand for Easy Placement |
Description
Atomic Digital Wall Clock,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- DREAMSEAT Office Chair 1000 with Houston Rockets Logo (XZOC1000-PSNBA30090)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- Acurite Clocks