Shop All Weather Station
This Product is Discontinued
Acurite
Atlas Weather Station W/ HD Touchscreen Display (Discontinued)
Mfr # 01007M
Zoro # G0726995
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Software No
- Number of Pieces 3
- Temperature Range -40 Degrees to 158 Degrees F(Sensor), 32 Degrees to 122 Degrees F (Indoor)
- IP/NEMA Rating Not Rated
- Operating Humidity Range 1% to 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 01007M
- Zoro # G0726995
- Country of Origin China
- Category Weather Station
Details
Item | Weather Station,Atlas,HD,Touchscreen |
Includes Software | No |
Number of Pieces | 3 |
Temperature Range | -40 Degrees to 158 Degrees F(Sensor), 32 Degrees to 122 Degrees F (Indoor) |
IP/NEMA Rating | Not Rated |
Operating Humidity Range | 1% to 99% |
Min/Max Memory | No |
Temperature Accuracy | +/-1 Degrees F |
Includes Batteries | No |
Includes NIST-Traceable Calibration Certificate | No |
Data Logging | No |
Bluetooth Enabled | No |
Temperature Display Units | Degrees F |
Wireless Signal Strength | 433 MHz |
Includes Case | No |
Data Update Frequency | 10 sec |
Sensor Type | Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed |
Wi-Fi Compatible | No |
Display Screen Type | High-Definition |
Operating Temperature Range | -40 Degrees to 158 Degrees F |
Series | AcuRite Atlas |
Includes Mounting Hardware | No |
Weather Sensor Type | Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed |
Description
Weather Station,Atlas,HD,Touchscreen, Series AcuRite Atlas, Power Source (4) AA Alkaline or Lithium Batteries (Sensor), Display Screen Type High-Definition, Data Update Frequency 10 sec, Weather Sensor Type Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed, Number of Pieces 3, Includes Case No, Min/Max Memory No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.