Shop All Panel Mount Thermometers
Acurite
Analog Thermometer, 8" Dial Size
Mfr # 00353A2
Zoro # G7599028
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Bimetal
- Dial Size 8 in
- Temp. Range (F) -40 Degrees to 140 Degrees
- Case Material ABS Plastic
- Temp. Range (C) -40 Degrees to 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 00353A2
- Zoro # G7599028
- UPC # 072397003537
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 8 in |
Overall Diameter | 8 in |
Mounting Hole Diameter | 5 mm |
Overall Dimensions | 8 in dia |
Overall Depth | 1.3125 in |
Description
Analog Panel Mount Thermometer, -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 8 in dia, (2) 5 mm Mount Hole, Dial Design Black Scale on White Dial, Application Indoor/Outdoor, Wall-Mount, Temperature Graduations 2 Degrees F/1 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- ACURITE Analog Thermometer, 5" Dial Size (00346A3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F, Tube Length: 60 in (12U637)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Width: 4 in (13E396)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- Acurite Panel Mount Thermometers