Shop All Wall or Desk Thermometers
Acurite
Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # 00330A2
Zoro # G3923446
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 120 Degrees
- Temp. Range (C) -40 Degrees to 50 Degrees
- Accuracy +/-4 Degrees F
- Mounting Wall
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 00330A2
- Zoro # G3923446
- UPC # 072397003308
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Height | 8 1/2 in |
Overall Length | 7.875 in |
Overall Height | 8.5 in |
Overall Depth | 1 in |
Overall Width | 7.875 in |
Overall Dimensions | 8 1/2 in H x 7 7/8 in W x 1 in D |
Description
Analog Thermometer, -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C, 8 1/2 in H x 7 7/8 in W x 1 in D, Wall-Mount, Black Scale on a White Dial with Mercury-Free Fluid, Application Indoor/Outdoor, Fluid Material Kerosene, Temperature Graduations 2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- ULTA-LIT TECHNOLOGIES Holiday Battery Tester (5001)
- PIC GAUGES Air Gauge, 2-1/2", 0/15psi, 1/4" BackMount (102D-254B)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- ACURITE Digital Thermometer, 4-1/2" H, 2-1/2" W (00219CA1)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- Acurite Wall or Desk Thermometers