Shop All Food Thermometers
Acurite
Analog Thermometer, 3-1/4" H, 2-45/64" D.
Mfr # 00610A1
Zoro # G7598976
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (F) -20 Degrees to 80 Degrees F
- Application Refrigerator/Freezer
- Manufacturers Warranty Length 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acurite
- MFR # 00610A1
- Zoro # G7598976
- UPC # 072397006101
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 10 yr |
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Analog Thermometer |
Display | Analog |
Temp. Range (F) | -20 Degrees to 80 Degrees F |
Application | Refrigerator/Freezer |
Case Material | Stainless Steel |
Standards | NSF |
Features | Glass Lens, Integrated Hanger, Stainless Steel Construction |
Alarm | No |
Description
Analog Thermometer, Case Material Stainless Steel, Features Glass Lens, Integrated Hanger, Stainless Steel Construction, Manufacturers Warranty Length 10 yr, Application Refrigerator/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- TRUE Roller W/Bracket (995374)
- GLOBE Pin (X30028)
- NESTLE PROFESSIONAL Creamer, Original Canister (55882)
- ACURITE Digital Food Service Thermometer (00515M)
- ACURITE Analog Thermometer, 5" H, 13/16" D. (00696A2)
- ACURITE Digital Instant Read Kitchen Thermometer (00665EA3)
- ACURITE Digital Meat Thermometer W/ Wirless Display and Time Left to Cook (01185M)
- TAYLOR THERMOMTER ALMN 8-7/8"" (5135N)
- TAYLOR Analog Liquid Filled Food Service Thermometer with 100 to 600 (F) (5921N)
- TAYLOR Thermometr Confection (5983N)
- Acurite Food Thermometers