Shop All Microbiology Media
Acumedia
YM Broth
Mfr # 7363-500g
Zoro # G8079832
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Cultivation of Fungi
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7363-500g
- Zoro # G8079832
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | YM Broth |
Shelf Life | 2 yr |
Application | Cultivation of Fungi |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Media Type | YM Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
YM Broth, Media Type YM Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Carrying Case (CA904)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- ZYMO RESEARCH Urine Collection Kit w/Urine Conditioning Buffer (ZD3062)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK600 (229602)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- Acumedia Microbiology Media