Shop All Microbiology Media
Acumedia
YM Broth
Mfr # 7363-10kg
Zoro # G7946981
product price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of Fungi
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7363-10kg
- Zoro # G7946981
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | YM Broth |
Shelf Life | 2 yr |
Application | Cultivation of Fungi |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Media Type | YM Broth |
Description
YM Broth, Media Type YM Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal. (1701-1)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- ZYMO RESEARCH ZymoTaq qPCR Premix, 50 Rxns (ZE2054)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- OHAUS Flask Clamp, PVC (30400100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- Acumedia Microbiology Media