Shop All Microbiology Media
Acumedia
Wilkins-Chalgren Broth
Mfr # 7233-10kg
Zoro # G7998930
Free Shipping & Returns
$2,579.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of Anaerobic Microorganisms
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7233-10kg
- Zoro # G7998930
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Wilkins-Chalgren Broth |
Shelf Life | 2 yr |
Application | Cultivation of Anaerobic Microorganisms |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Wilkins-Chalgren Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Wilkins-Chalgren Broth, Media Type Wilkins-Chalgren Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Anaerobic Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- Acumedia Microbiology Media