Shop All Chemicals Starting with A
Acumedia
Violet Red Bile Glucose Agar
Mfr # 7425-500g
Zoro # G8039853
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Enumeration of Enterobacteriaceae In Foods
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7425-500g
- Zoro # G8039853
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | Violet Red Bile Glucose Agar |
Application | Enumeration of Enterobacteriaceae In Foods |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Media Type | Violet Red Bile Glucose Agar |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Reference Methods | EP, JP, USP |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Description
Violet Red Bile Glucose Agar, Media Type Violet Red Bile Glucose Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Enumeration of Enterobacteriaceae In Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, W/ Plastic (SSPP07)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- Acumedia Chemicals Starting with A