Shop All Chemicals Starting with A
Acumedia
Violet Red Bile Agar
Mfr # 7165-10kg
Zoro # G8080307
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Enumeration of Coliforms In Food and Dairy Products
- Standards APHA
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7165-10kg
- Zoro # G8080307
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Violet Red Bile Agar |
Shelf Life | 2 yr |
Application | Enumeration of Coliforms In Food and Dairy Products |
Standards | APHA |
Container Type | Bottle |
Reference Methods | APHA |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Violet Red Bile Agar |
Product Form | Powder |
Description
Violet Red Bile Agar, Media Type Violet Red Bile Agar, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods APHA, Standards APHA, Application Enumeration of Coliforms In Food and Dairy Products, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- Acumedia Chemicals Starting with A