Shop All Microbiology Media
Acumedia
UVM Modified Listeria Enrichment Broth
Mfr # 7409-500g
Zoro # G8024438
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Selective Enrichment of Listeria SPP
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7409-500g
- Zoro # G8024438
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | UVM Modified Listeria Enrichment Broth |
Application | Selective Enrichment of Listeria SPP |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | UVM Modified Listeria Enrichment Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
UVM Modified Listeria Enrichment Broth, Media Type UVM Modified Listeria Enrichment Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- Acumedia Microbiology Media