Shop All Microbiology Media
Acumedia
UVM Modified Listeria Enrichment Broth
Mfr # 7409-10kg
Zoro # G7942949
product price: $2,067.99
/ea
Free Shipping & Returns
$2,067.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Selective Enrichment of Listeria SPP
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7409-10kg
- Zoro # G7942949
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | UVM Modified Listeria Enrichment Broth |
Application | Selective Enrichment of Listeria SPP |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Media Type | UVM Modified Listeria Enrichment Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Description
UVM Modified Listeria Enrichment Broth, Media Type UVM Modified Listeria Enrichment Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A713)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- Acumedia Microbiology Media