Shop All Microbiology Media
Acumedia
Universal Pre-enrichment Broth
Mfr # 7510-500g
Zoro # G8028507
Free Shipping & Returns
$81.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Recovery of Salmonella SPP and Listeria SPP
- Shelf Life 2 yr
- Standards FDA
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7510-500g
- Zoro # G8028507
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Universal Pre-enrichment Broth |
Application | Recovery of Salmonella SPP and Listeria SPP |
Shelf Life | 2 yr |
Standards | FDA |
Container Type | Bottle |
Reference Methods | BAM, FDA |
Media Type | Universal Pre-Enrichment Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Universal Pre-enrichment Broth, Media Type Universal Pre-Enrichment Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods BAM, FDA, Standards FDA, Application Recovery of Salmonella SPP and Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- Acumedia Microbiology Media