Shop All Microbiology Media
Acumedia
Tryptose Broth
Mfr # 7367-10kg
Zoro # G7936761
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Cultivation of Brucella SPP and Other Fastidious Microorganisms
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7367-10kg
- Zoro # G7936761
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Tryptose Broth |
Application | Cultivation of Brucella SPP and Other Fastidious Microorganisms |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Media Type | Tryptose Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Tryptose Broth, Media Type Tryptose Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Brucella SPP and Other Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- IKA Ministar 40 Control (0025005078)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- EDU-LABS Lab Dissecting Probe and Seeker, 5 (ELZR-0003)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- ZYMO RESEARCH Quick-DNA Midiprep Plus Kit, 25 Preps (ZD4075)
- Acumedia Microbiology Media