Shop All Microbiology Media
Acumedia
Tryptic Soy Broth Modified
Mfr # 7731-500g
Zoro # G8049279
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Selective Enrichment of Enterohemorrhagic E. Coli In Foods
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7731-500g
- Zoro # G8049279
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Tryptic Soy Broth Modified w/Novobiocin and Acid Digest Of Casein |
Application | Selective Enrichment of Enterohemorrhagic E. Coli In Foods |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Reference Methods | USDA |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Tryptic Soy Broth Modified with Novobiocin and Acid Digest of Casein |
Description
Tryptic Soy Broth Modified w/Novobiocin and Acid Digest Of Casein, Media Type Tryptic Soy Broth Modified with Novobiocin and Acid Digest of Casein, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods USDA, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Enterohemorrhagic E. Coli In Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- Acumedia Microbiology Media