Shop All Microbiology Media
Acumedia
Tetrathionate Broth Base, Hajna
Mfr # 7740-500g
Zoro # G8026958
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Isolation of Salmonella Species (Except S. Typhi) From Fecal, Urine, Food and Sanitary Specimens
- Standards FDA
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7740-500g
- Zoro # G8026958
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Tetrathionate Broth Base, Hajna |
Shelf Life | 2 yr |
Application | Isolation of Salmonella Species (Except S. Typhi) From Fecal, Urine, Food and Sanitary Specimens |
Standards | FDA |
Container Type | Bottle |
Reference Methods | BAM, FDA |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Media Type | Tetrathionate Broth Base |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Tetrathionate Broth Base, Hajna, Media Type Tetrathionate Broth Base, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods BAM, FDA, Standards FDA, Application Isolation of Salmonella Species (Except S. Typhi) From Fecal, Urine, Food and Sanitary Specimens, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- RPI Bio-Safe NA, 4 L (111198)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK250 (21RK90)
- Acumedia Microbiology Media